• The item cannot be ordered due to missing prices.

Extension for internal micrometers, Type: 3/100

Article no.: 428510 3/100

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 12.5-16 to 16-20 mm
3 mm
Length 100 mm
Type of product Extension

Identification numbers & Classifications

Article number 428510 3/100
EAN / GTIN 2050001049407

Description

Version:

Extension for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428500; 428550; 428602; 428652; 428702; 428752; 428760; 428770.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart