• The item cannot be ordered due to missing prices.

Extension for internal micrometers, Type: 2/76

Article no.: 428510 2/76

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 10-12.5 mm
Length 76 mm
Type of product Extension

Identification & Classification

Article number 428510 2/76
EAN / GTIN 2050001049391

Description

Version:

Extension for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428500; 428550; 428602; 428652; 428702; 428752; 428760; 428770.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart