• The item cannot be ordered due to missing prices.

Depth micrometer 0-300 mm

Article no.: 425200 0-300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Norm: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 863
Messbereich 0 mm - 300 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Measuring needle ⌀ 4 mm
Barrel ⌀ 18 mm
Measurement technology analogue
Bridge length 100 mm
Number of gauging pins 12
Packaging sturdy box
Type of product Depth micrometer

Identification numbers & Classifications

Article number 425200 0-300
EAN / GTIN 4946368016771
Manufacturer number 129-153

Description

Version:

Various measuring depths can be achieved by exchanging the measuring pins with 25 mm increments. Measuring spindle fully hardened and ground. Base of hardened tool steel with lapped measuring anvil. Micrometer satin chrome-plated. Barrel with clearly engraved black scale and numerals. Constant measuring force due to integral ratchet.

Supplied with:

Measuring pins.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart