{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 0 mm - 150 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Measuring needle ⌀ | 4 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Bridge length | 100 mm | |
Number of gauging pins | 6 | |
Packaging | sturdy box | |
Type of product | Depth micrometer |
Article number | 425200 0-150 | |
EAN / GTIN | 4946368016399 | |
Manufacturer number | 129-116 |
This article |
Recommendations |
|
---|---|---|
Depth micrometer, Measuring range: 0-150mm |
||
Scale divisions | 0.01 mm | 0.01 mm |
Measuring range | 0 mm - 150 mm | 0 mm - 150 mm |
Barrel ⌀ | 18 mm | 18 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Packaging | sturdy box | sturdy box |
Measurement technology | analogue | analogue |
Type of product | Depth micrometer | Depth micrometer |