{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 8 mm | |
Spindle pitch | 0.5 mm | |
Flat blade anvils width | 0.75 mm | |
Flat blade anvils length | 6.5 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | External micrometer |
Article number | 421895 75-100 | |
Manufacturer number | 122-104 |