This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

External blade micrometer, Measuring range: 50-75mm

Article no.: 421895 50-75

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Spindle ⌀ 8 mm
Spindle pitch 0.5 mm
Flat blade anvils width 0.75 mm
Flat blade anvils length 6.5 mm
Measurement technology analogue
Packaging sturdy box
Type of product External micrometer

Identification numbers & Classifications

Article number 421895 50-75
Manufacturer number 122-103

Description

Version:

With non-rotating spindle and flat blade anvils. Measuring spindle and anvil of hardened steel, controls and reading parts satin chrome-plated.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart