{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 50 mm - 75 mm | |
Interface | USB interface; Digimatic interface | |
Measurement technology | digital | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | External micrometer |
Article number | 421640 50-75 | |
EAN / GTIN | 4946368508016 | |
Manufacturer number | 422-232-30 |