• The item cannot be ordered due to missing prices.

Digital external micrometer for groove measurement, Measuring range: 25-50mm

Article no.: 421640 25-50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Interface: USB interface; Digimatic interface
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 25 mm - 50 mm
Interface USB interface; Digimatic interface
Measurement technology digital
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product External micrometer

Identification numbers & Classifications

Article number 421640 25-50
EAN / GTIN 4946368508009
Manufacturer number 422-231-30

Description

Version:

Clear (7.5 mm high), digital measured value display provides quick readings. Addition reading by vernier. Sintered, precision lapped, carbide tipped anvils, measuring spindle hardened and ground. Locking by clamping screw. Measuring force at the ratchet 5 - 10 N.

Supplied with:

From size 25-50 including 1 setting standard. 1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497445.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart