• The item cannot be ordered due to missing prices.

Digital external micrometer 0-25 mm

Article no.: 421571 0-25

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • IP Index of Protection: IP 65
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 25 mm
    Scale divisions 0.001 mm
    Error limit 2 µm
    Spindle ⌀ 6.35 mm
    Spindle pitch 2 mm
    IP Index of Protection IP 65
    Measurement technology digital
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 357
    Type of product External tube micrometer

    Identification numbers & Classifications

    Article number 421571 0-25
    EAN / GTIN 4946368716688
    Manufacturer number 293-145-30

    Description

    Version:

    Error limits more accurate than the requirements of DIN 863. Extra large LCD display (7.5 mm). “Function Lock” prevents accidental readjustment of the zero point. Combination ratchet (torque limitation in the barrel and in the quick drive) for one-handed use and use in a holder.

    Advantage:

    Measuring time reduction of up to 40% due to 2 mm spindle pitch.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size 357. From size 25-50, 1 setting standard.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart