{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 863 | |
Messbereich | 0 mm - 150 mm | |
Scale divisions | 0.001 mm | |
Spindle ⌀ | 6.35 mm | |
Spindle pitch | 0.5 mm | |
Spindle travel | 25 mm | |
Barrel ⌀ | 18 mm | |
Interface | USB interface; Digimatic interface | |
IP Index of Protection | IP 65 | |
Measurement technology | digital | |
Weight | 0.96 kg | |
Number of micrometer standards | 5 | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 357 | |
Type of product | External tube micrometer |
Article number | 421558 0-150 | |
EAN / GTIN | 4946368695884 | |
Manufacturer number | 340-251-30 |