{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 250 mm - 275 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 5 µm | |
Spindle ⌀ | 6.35 mm | |
Spindle pitch | 1/50 mm | |
Barrel ⌀ | 18 mm | |
Measurement technology | analogue | |
Type of measurement face | Carbide tipped | |
Packaging | sturdy box | |
Type of product | External tube micrometer |
Article number | 420500 250-275 | |
EAN / GTIN | 4946368215037 | |
Manufacturer number | 103-147-10 |