• The item cannot be ordered due to missing prices.

External micrometer, Measuring range: 225-250mm

Article no.: 420500 225-250

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 225 mm - 250 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 5 µm
Spindle ⌀ 6.35 mm
Spindle pitch 1/50 mm
Barrel ⌀ 18 mm
Measurement technology analogue
Type of measurement face Carbide tipped
Packaging sturdy box
Type of product External tube micrometer

Identification numbers & Classifications

Article number 420500 225-250
EAN / GTIN 4946368215020
Manufacturer number 103-146-10

Description

Version:

Precision lapped, carbide-tipped measuring faces.
Hardened and ground measuring spindle.
Locking by clamping lever.
With ratchet and hand temperature protection.
With clearly engraved, black divisions and numerals.
From size 100-125, enamelled cast frame.

Supplied with:

From size 25-50 including 1 setting standard.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart