• The item cannot be ordered due to missing prices.

Digital caliper “Ultra Light”, Measuring range: 1500mm

Article no.: 415542 1500
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232C interface; USB interface
  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 1,500 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 in
Reversible reading mm / inch
Error limit 0.09 mm
Interface RS232C interface; USB interface
IP Index of Protection IP 67
Jaw length 202 mm
Digit height LCD display 20 mm
Measurement technology digital
Weight 2.2 kg
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification numbers & Classifications

Article number 415542 1500
EAN / GTIN 7640125712421

Description

Version:

Extremely light-weight caliper. The measuring beam is of aluminium hollow section, very high stiffness due to four hardened and ground steel rods. Very large LCD display, character height 20mm. External jaws of hardened stainless steel with titanium coating. Measuring force limitation for consistent measuring force (7.5 − 11.5 N). Exchangeable measuring tips for inside measurements. Functions: Preset,  Max/Min, Delta, display of the upper and lower tolerance limits.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032, 2 pins for internal measurements on the jaw.

Optional extras:

Data cable No. 498948.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart