{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Measuring range | 0 mm - 1,000 mm | |
Scale divisions | 0.01 mm | |
Scale divisions | 0.0005 in | |
Reversible reading | mm / inch | |
Error limit | 0.05 mm | |
Interface | RS232C interface; USB interface | |
IP Index of Protection | IP 67 | |
Jaw length | 202 mm | |
Digit height LCD display | 20 mm | |
Measurement technology | digital | |
Weight | 1.8 kg | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Universal calipers |
Article number | 415542 1000 | |
EAN / GTIN | 7640125712452 |