{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 1,000 mm | |
Scale divisions | 0.05 mm | |
Graduation | 1/20 mm | |
Error limit | 0.2 mm | |
Type of reading parts | satin chrome-plated | |
Type of measurement face | hardened | |
Type of caliper jaws | extra long measuring jaws | |
Jaw length | 300 mm | |
Internal jaw ⌀ | 20 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Weight | 3.9 kg | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415188 1000 | |
EAN / GTIN | 4045197479877 | |
Manufacturer number | 415188 1000 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Vernier caliper with extra long jaws 1000 mm |
||||
Scale divisions | 0.05 | 0.05 | 0.05 | |
Internal jaw ⌀ | 20 | 20 | 20 | 20 |
Standard | Manufacturer’s standard | ISO 13385 | ISO 13385 | Manufacturer’s standard |
Jaw length | 300 | 200 | 150 | 200 |
Graduation | 1/20 | 1/20 | 1/20 | 1/20 |
Measurement technology | analogue | analogue | analogue | analogue |
Type of product | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers |