{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Graduation | 1/20 mm | |
Graduation | 1/128 in | |
Vernier graduations mm/inch | yes | |
Measurement deviation E MPE | ± 0.15 mm | |
Jaw length | 150 mm | |
Internal jaw ⌀ | 20 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
Packaging | sturdy box | |
Type of product | Workshop calipers |
Article number | 415100 1000 | |
EAN / GTIN | 4045197927699 | |
Manufacturer number | 415100 1000 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Workshop vernier caliper with mm and inch graduations 1000 mm |
||||
Scale divisions | 0.05 | 0.05 | 0.05 | |
Internal jaw ⌀ | 20 | 20 | 20 | 20 |
Standard | ISO 13385 | ISO 13385 | Manufacturer’s standard | Manufacturer’s standard |
Jaw length | 150 | 200 | 300 | 200 |
Graduation | 1/20 | 1/20 | 1/20 | 1/20 |
Measurement technology | analogue | analogue | analogue | analogue |
Type of product | Workshop calipers | Workshop calipers | Workshop calipers | Workshop calipers |