• The item cannot be ordered due to missing prices.

Digital caliper with AOS system 200 mm

Article no.: 412632 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: rectangular 3.7×1.4
  • Measurement method of the measuring instrument: electro-magnetic inductive procedure
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 200 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±0.02 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
Jaw length 50 mm
Digit height LCD display 9 mm
Measurement method of the measuring instrument electro-magnetic inductive procedure
Working time 20000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification numbers & Classifications

Article number 412632 200
EAN / GTIN 4946368667737
Manufacturer number 500-182-30

Description

Version:

Measured result is displayed in easy-to-read characters (height 9 mm). The AOS (Advanced Onsite Sensor) electromagnetic measurement system offers enhanced protection against water and dust.
  • Absolute scale, no zeroing necessary, resulting in faster, more reliable measuring.
  • Low power consumption (20,000 hours continuous use), battery charge indicator

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Battery compartment cover No. 412239 size B.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart