• The item cannot be ordered due to missing prices.

Digital caliper IP67 with data output, Measuring range: 200mm

Article no.: 412628 200

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: rectangular 3.7×1.4
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 200 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ±0.02 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
Interface USB interface; Digimatic interface
IP Index of Protection IP 67
Jaw length 50 mm
Measured value saving Once-off setting of the zero position
Auto switch-off yes
Working time 15000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification numbers & Classifications

Article number 412628 200
EAN / GTIN 4946368694009
Manufacturer number 500-717-20

Description

Version:

Electronic caliper with absolute electronics and large easy-to-read display. Resistant to water, oil, and dust. Low energy consumption permits 18000 h continuous use on a single battery (size 300: 5000 h). The device is turned on automatically when it is moved and switches off automatically when not used for about 20 minutes.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Connecting cable (screw-on) No. 497085.

Downloads & documents

Compare with similar products

This article


Recommendations


Digital caliper IP67 with data output, Measuring range: 200mm

Digital caliper IP67 with data output, Measuring range: 200mm

Number of batteries contained 1 1 1
Standard ISO 13385 ISO 13385 ISO 13385
Jaw length 50 mm 50 mm 50 mm
Packaging sturdy box sturdy box sturdy box
Measurement technology digital digital digital
Type of product Universal calipers Universal calipers Universal calipers
Measurement deviation E MPE ±0.02 mm ± 0.03 mm ±0.03 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart