• The item cannot be ordered due to missing prices.

Digital caliper IP67 with data output, Measuring range: 150mm

Article no.: 412628 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Depth gauge: rectangular 3.7×1.4
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Measurement deviation E MPE ± 0.02 mm
Depth gauge available yes
Depth gauge rectangular 3.7×1.4
Interface USB interface; Digimatic interface
IP Index of Protection IP 67
Jaw length 40 mm
Measured value saving Once-off setting of the zero position
Auto switch-off yes
Working time 15000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Universal calipers

Identification numbers & Classifications

Article number 412628 150
EAN / GTIN 4946368693941
Manufacturer number 500-716-20

Description

Version:

Electronic caliper with absolute electronics and large easy-to-read display. Resistant to water, oil, and dust. Low energy consumption permits 18000 h continuous use on a single battery (size 300: 5000 h). The device is turned on automatically when it is moved and switches off automatically when not used for about 20 minutes.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Connecting cable (screw-on) No. 497085.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart