This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Plastic case, Type: MS300

Article no.: 412468 MS300

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

milled foam inlay with recess yes
Material Plastic
Length 425 mm
Width 165 mm
Height 32 mm
Type of product Box

Identification numbers & Classifications

Article number 412468 MS300
Manufacturer number 412468 MS300

Description

Version:

Milled foam inlay with recesses for caliper, depth extension base, and spare battery.
The catch on the front can be opened with one hand.

Suitable for:

Vernier, dial and digital calipers.

Suitable for:

Measuring range: 300 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart