• The item cannot be ordered due to missing prices.

Vernier caliper Vernier 1/50, Measuring range: 150mm

Article no.: 410105 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.02 mm
Reversible reading mm / inch
Graduation 1/50 mm
Graduation 1/128 in
Measurement deviation E MPE ±0.03 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
Locking Locking screw at top
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Universal calipers

Identification numbers & Classifications

Article number 410105 150
EAN / GTIN 4045197578242
Manufacturer number 410105 150

Description

Version:

Satin chromium plated anti-glare scales.
Fine, high-contrast scale.
Locking screw at the top.
Ergonomically optimised caliper. Better reading due to a colour-contrast scale.
Precision lapped measuring faces.

Optional extras:

Thread table No. 412180 for caliper back.

Downloads & documents

Compare with similar products

This article


Recommendations


Vernier caliper Vernier 1/50, Measuring range: 150mm

Vernier caliper Vernier 1/50, Measuring range: 150mm

Scale divisions 0.02 mm 0.02 mm
Measuring range 0 mm - 150 mm 0 mm - 150 mm
Jaw length 40 mm 40 mm
Graduation 1/50 mm 1/50 mm
Material Stainless steel, INOX Stainless steel, INOX
Type of product Universal calipers Universal calipers
Measurement deviation E MPE ±0.03 mm ±0.04 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart