• The item cannot be ordered due to missing prices.

Vernier caliper Vernier 1/50 with rod type depth gauge, Measuring range: 150mm

Article no.: 410205 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.02 mm
Reversible reading mm / inch
Graduation 1/50 mm
Graduation 1/1000 in
Measurement deviation E MPE ±0.04 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
Locking Locking screw at top
Jaw length 40 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Thread table Calipers table
Type of product Universal calipers

Identification & Classification

Article number 410205 150
EAN / GTIN 4045197202949
Manufacturer number 410205 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Satin chromium plated anti-glare reading parts.
Locking screw at the top.

Supplied with:

Including thread table No. 412180 for caliper back.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart