{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HCT | |
Standard | Manufacturer’s standard | |
Measuring range | 50 mm | |
Reversible reading | 0.001 mm | |
Reversible reading | mm / inch | |
Error limit | 0.005 mm | |
Interface | Digimatic interface; USB interface; Bluetooth interface | |
IP Index of Protection | IP 54 | |
Gauging force | 1.4 – 2.9 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | digital | |
Body ⌀ | 59.5 mm | |
Thickness of housing | 32.9 mm | |
Test certificate | Manufacturer’s test certificate | |
Wireless application | HID (Human Interface Device); Manufacturer’s software; HCT Mobile App | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | dial gauge |
Article number | 404300 50 | |
EAN / GTIN | 7640125025316 |