• The item cannot be ordered due to missing prices.

battery pack PACK

Article no.: 404310 PACK

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium
suitable battery - supplier / battery type / voltage CR2477
Battery capacity 1 Ah
Battery voltage 3 V
Type of product Cordless

Identification numbers & Classifications

Article number 404310 PACK
EAN / GTIN 7640125690620

Description

Version:

Battery pack as an external power supply for GARANT and Sylvac dial indicators. Compatible with Power-RS connection. Includes fastening plate.

Suitable for:

Dial indicators No. 434330; 434334; 434336; 434340; 434342; 404300; 404301 and 404302 or compatible with dial indicator ⌀ 60 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart