{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum ⌀ round | 300 mm | |
maximum length flat | 2,250 mm | |
maximum width, flat | 1,500 mm | |
minimum material wall thickness, flat | 30 mm | |
minimum material wall thickness, round | 25 mm | |
Dimension A | 246 mm | |
Dimension B | 276 mm | |
Dimension C | 98 mm | |
Dimension D | 87 mm | |
Dimension E | 95 mm | |
Dimension F | 231 mm | |
Dimension G | 21 mm | |
maximum lifting capacity flat | 600 kg | |
maximum lifting capacity round | 300 kg | |
Weight | 15 kg | |
Type of product | Lifting magnet |
Article number | 382020 600 | |
EAN / GTIN | 4062406257781 | |
Manufacturer number | 382020 600 |