{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum ⌀ round | 750 mm | |
maximum length flat | 3,000 mm | |
maximum width, flat | 1,500 mm | |
minimum material wall thickness, flat | 40 mm | |
minimum material wall thickness, round | 40 mm | |
Dimension A | 285 mm | |
Dimension B | 320 mm | |
Dimension C | 140 mm | |
Dimension D | 109 mm | |
Dimension E | 140 mm | |
Dimension F | 346 mm | |
Dimension G | 34 mm | |
maximum lifting capacity flat | 1,000 kg | |
maximum lifting capacity round | 500 kg | |
Weight | 33 kg | |
Type of product | Lifting magnet |
Article number | 382020 1000 | |
EAN / GTIN | 4062406257798 | |
Manufacturer number | 382020 1000 |