• The item cannot be ordered due to missing prices.

Contact screw with threaded shank 8X65

Article no.: 377050 8X65

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6894
21 mm
Height of contact piece 16 mm
Contact screw size M8×62 mm
Overall length 78 mm
Type of product Screw

Identification numbers & Classifications

Article number 377050 8X65
EAN / GTIN 4020772099459
Manufacturer number 99457

Description

Version:

  • Hardened, galvanised, passivated, strength 8.8.
  • Vulcanised, oil-resistant contact head (silicone-free).

Application:

To protect delicate components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart