• The item cannot be ordered due to missing prices.

Contact screw with threaded shank 8X50

Article no.: 377050 8X50

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6894
21 mm
Height of contact piece 16 mm
Contact screw size M8×47 mm
Overall length 63 mm
Type of product Screw

Identification numbers & Classifications

Article number 377050 8X50
EAN / GTIN 4020772099442
Manufacturer number 99440

Description

Version:

  • Hardened, galvanised, passivated, strength 8.8.
  • Vulcanised, oil-resistant contact head (silicone-free).

Application:

To protect delicate components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart