• The item cannot be ordered due to missing prices.

TWINNUT nut M20

Article no.: 375392 M20

Select article variation and quantity

Thread Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6333S
    Thread M20
    Overall height 26 mm
    Type of product Nut

    Identification numbers & Classifications

    Article number 375392 M20
    EAN / GTIN 4020772381899
    Manufacturer number 381897

    Description

    Version:

    Two-part threaded nut for quick assembly applications. Tightening capability equal to standard nut of strength class 10.
    Nut with collar.

    Advantage:

    Quick fitting on to threaded rods that are long, corroded, up to 20° bent or damaged.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart