• The item cannot be ordered due to missing prices.

TWINNUT nut, Thread: M16

Article no.: 375392 M16

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6333S
Thread M16
Overall height 21 mm
Type of product Nut

Identification numbers & Classifications

Article number 375392 M16
EAN / GTIN 4020772381882
Manufacturer number 381889

Description

Version:

Two-part threaded nut for quick assembly applications. Tightening capability equal to standard nut of strength class 10.
Nut with collar.

Advantage:

Quick fitting on to threaded rods that are long, corroded, up to 20° bent or damaged.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart