{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6330B | |
Thread | M6 | |
Overall length | 9 mm | |
Width across flats AF | 10 mm | |
Distance across corners e | 11.05 mm | |
Type of product | Nut |
Article number |
375385 M6
Copy |
|
EAN / GTIN |
4020772082369
Copy |
|
Manufacturer number |
82362
Copy |
|
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |