{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6330B | |
Thread | M30 | |
Overall length | 45 mm | |
Width across flats AF | 46 mm | |
Distance across corners e | 51.28 mm | |
Collar ⌀ | 58 mm | |
Collar height | 8 mm | |
Type of product | Nut |
Article number |
375385 M30
Copy |
|
EAN / GTIN |
4020772082475
Copy |
|
Manufacturer number |
82479
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |