• The item cannot be ordered due to missing prices.

T-nut long, T-slot nominal size / thread: 28/M24mm

Article no.: 375325 28/M24

Select article variation and quantity

T-slot nominal size / thread (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508L
T-slot nominal size 28 mm
Thread M24
Nut height 36 mm
Width a 27.7 mm
Width e 44 mm
Height k 18 mm
Length 88 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 375325 28/M24
EAN / GTIN 4020772084745
Manufacturer number 84749

Description

Application:

Particularly suitable for high precision machines, to protect table slots.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart