{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 508L | |
T-slot nominal size | 16 mm | |
Thread | M14 | |
Nut height | 18 mm | |
Width a | 15.7 mm | |
Width e | 25 mm | |
Height k | 9 mm | |
Length | 50 mm | |
Type of product | Tee-nut |
Article number | 375325 16/M14 | |
EAN / GTIN | 4020772084691 | |
Manufacturer number | 84699 |