{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6415 | |
highest support height | 75 mm | |
lowest support height | 55 mm | |
Head size AF | 46 mm | |
Lower part ⌀ | 50 mm | |
Load capacity | 30 kN | |
Type of product | Screw jack |
Article number |
374480 75
Copy |
|
EAN / GTIN |
4020772086503
Copy |
|
Manufacturer number |
86504
Copy |
|
Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |