• The item cannot be ordered due to missing prices.

Height setting screw jack, highest support height: 115mm

Article no.: 374480 115

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6415
highest support height 115 mm
lowest support height 75 mm
Head size AF 46 mm
Lower part ⌀ 50 mm
Load capacity 30 kN
Type of product Screw jack

Identification numbers & Classifications

Article number 374480 115
EAN / GTIN 4020772086510
Manufacturer number 86512

Description

Version:

  • For precision alignment using fine pitch thread M 30×1.5. The fixed slide pad prevents the component from rotating and moving during alignment.
  • The parallel pins supplied are ⌀ 12×50 mm and ⌀ 12×80 mm; they can be inserted in the centring hole, increasing the overall height by 30 or 60 mm.
  • If centring jack pad No. 375030 is placed under the screw jack, a support height of up to approx. 1370 mm can be achieved in combination with other screw jacks.

Note:

Flat component support face with centring hole ⌀ 12 mm for jack pads No. 375000375030.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart