{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6500E | |
Support height (used in pairs) | 39 mm - 107 mm | |
Height | 66 mm | |
Length | 35.5 mm | |
Width | 30 mm | |
Type of product | Spare part clamp |
Article number | 372200 2 | |
EAN / GTIN | 4020772073305 | |
Manufacturer number | 73304 |