• The item cannot be ordered due to missing prices.

Universal step block single 1

Article no.: 372200 1

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6500E
    Support height (used in pairs) 23 mm - 51 mm
    Height 33 mm
    Length 19 mm
    Width 30 mm
    Type of product Spare part clamp

    Identification numbers & Classifications

    Article number 372200 1
    EAN / GTIN 4020772073299
    Manufacturer number 73296

    Description

    Version:

    Toothed stepwise. For use in pairs. Individual blocks can be used in conjunction with clamp No. 372000.

    Material:

    Quenched and tempered steel, painted.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart