• The item cannot be ordered due to missing prices.

Step clamp, DIN 6314 Z, Slot width×overall length: 26X200mm

Article no.: 372000 26X200

Select article variation and quantity

Slot width×overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314Z
Standard DIN 6314 Z
Slot width 26 mm
overall length 200 mm
Height 30 mm
Width 70 mm
for clamping screws M24
Type of product Plain clamp

Identification numbers & Classifications

Article number 372000 26X200
EAN / GTIN 4020772070410
Manufacturer number 70417

Description

Application:

Only in conjunction with universal step blocks No. 372200.

Material:

Quenched and tempered steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart