{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6314Z | |
Standard | DIN 6314 Z | |
Slot width | 11 mm | |
overall length | 80 mm | |
Height | 15 mm | |
Width | 30 mm | |
for clamping screws | M10 | |
Type of product | Plain clamp |
Article number | 372000 11X80 | |
EAN / GTIN | 4020772070373 | |
Manufacturer number | 70375 |