{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 3 | |
Clamping force up to maximum | 60 kN | |
A | 42 mm | |
A2 | 27 mm | |
H1 | 0 mm - 80 mm | |
Height H2 | 30 mm | |
B2 | 62 mm | |
L | 187 mm | |
T-slot width | 16 / 18 / 20 / 22 mm | |
Type of product | Clamp |
Article number | 370115 3 | |
Manufacturer number | 79855 |