{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 1 | |
Clamping force up to maximum | 30 kN | |
A | 27 mm | |
A2 | 17 mm | |
H1 | 0 mm - 55 mm | |
Height H2 | 18 mm | |
B2 | 44 mm | |
L | 115 mm | |
T-slot width | 10 / 12 /14 mm | |
Type of product | Clamp |
Article number | 370115 1 | |
Manufacturer number | 79756 |