• The item cannot be ordered due to missing prices.

Pitbull clamp blunt edge M6

Article no.: 370030 M6

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M6
BH9 19.05 mm
H 14.48 mm
B1 7.6 mm
H1 7.2 mm
Height H2 3.8 mm
Clamping width 19.1 mm
Clamping travel 0.6 mm
maximum tightening torque 22.5 Nm
Clamping force 16 kN
Material Steel
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370030 M6
EAN / GTIN 4046368563609
Manufacturer number 56060

Description

Version:

  • Clamp with socket-head screw to DIN912, with oil-tight O-ring.
  • Secure and precise clamping.
  • Compact size, so few interference contours.

Blunt edge for general tasks.

Application:

Ideal for multiple clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart