• The item cannot be ordered due to missing prices.

Pitbull clamp blunt edge M2,5

Article no.: 370030 M2,5

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M2.5
BH9 9.5 mm
H 6.6 mm
B1 3.8 mm
H1 3.6 mm
Height H2 1.9 mm
Clamping width 9.5 mm
Clamping travel 0.15 mm
maximum tightening torque 1.8 Nm
Clamping force 2.8 kN
Material Steel
Type of product Jig clamping system

Identification numbers & Classifications

Article number 370030 M2,5
EAN / GTIN 4046368563104
Manufacturer number 56010

Description

Version:

  • Clamp with socket-head screw to DIN912, with oil-tight O-ring.
  • Secure and precise clamping.
  • Compact size, so few interference contours.

Blunt edge for general tasks.

Application:

Ideal for multiple clamping.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart