• The item cannot be ordered due to missing prices.

Eccentric fixture clamp M8

Article no.: 370005 M8

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8
Hexagon washer AF 20 mm
Internal hexagon AF1 5 mm
Eccentric travel S1 1 mm
Dimension A 10.2 mm
Washer height H 4.8 mm
Thread length L 16 mm
Clamping force 3.6 kN
maximum tightening torque 11.3 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370005 M8
EAN / GTIN 4046368503285
Manufacturer number 50208

Description

Version:

  • Requires only small space, so few interference contours.
  • Clamping of workpieces of any shape.

Hexagon brass washer with eccentric steel screw.

Supplied with:

1 pc. steel screw, 1 pc. clamping washer.

Note:

A hexagon L-wrench size 7 is required for clamp M 10!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart