• The item cannot be ordered due to missing prices.

Eccentric fixture clamp M6

Article no.: 370005 M6

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M6
Hexagon washer AF 16 mm
Internal hexagon AF1 4 mm
Eccentric travel S1 1.3 mm
Dimension A 7.8 mm
Washer height H 4.8 mm
Thread length L 12 mm
Clamping force 3.4 kN
maximum tightening torque 8.5 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370005 M6
EAN / GTIN 4046368503261
Manufacturer number 50206

Description

Version:

  • Requires only small space, so few interference contours.
  • Clamping of workpieces of any shape.

Hexagon brass washer with eccentric steel screw.

Supplied with:

1 pc. steel screw, 1 pc. clamping washer.

Note:

A hexagon L-wrench size 7 is required for clamp M 10!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart