• The item cannot be ordered due to missing prices.

Manual vice for drilling machines 120 mm

Article no.: 365045 120

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width A 120 mm
    Clamping range b 110 mm
    Jaw height C 30 mm
    Base body length a 343 mm
    Overall height c 66 mm
    Weight 6.5 kg
    Type of product Drilling machine vice

    Identification numbers & Classifications

    Article number 365045 120
    EAN / GTIN 4045197771032
    Manufacturer number 365045 120

    Description

    Version:

    • Sturdy and handy design.
    • Jaws through hardened and ground.
    • Consistent overall length (the spindle retracts into the handle)
    • Universal fastening capability due to long holes.
    • Movable jaw with guides at the sides.
    • Fixed jaw with three vertical prismatic and one horizontal prismatic section.

    Application:

    For clamping components on drilling machines.

    Material:

    Cast iron body.

    Accuracy:

    Within 0.20 mm.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Manual vice for drilling machines  120 mm

    Manual vice for drilling machines 120 mm

    Jaw width A 120 120
    Jaw height C 30 40 39
    Overall height c 66 90 67
    Weight 6.5 18 6.5
    Base body length a 343 340 225
    Clamping range b 110 173 128
    Type of product Drilling machine vice Drilling machine vice Drilling machine vice

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart