{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 100 mm | |
Clamping range b | 87 mm | |
Jaw height C | 30 mm | |
Base body length a | 288 mm | |
Overall height c | 64 mm | |
Weight | 4.8 kg | |
Type of product | Drilling machine vice |
Article number | 365045 100 | |
EAN / GTIN | 4045197771025 | |
Manufacturer number | 365045 100 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Manual vice for drilling machines 100 mm |
|||
Jaw width A | 100 | 100 | |
Jaw height C | 30 | 32 | 30 |
Overall height c | 64 | 82 | 64 |
Weight | 4.8 | 11.7 | 4.8 |
Base body length a | 288 | 286 | 191 |
Clamping range b | 87 | 143 | 101 |
Type of product | Drilling machine vice | Drilling machine vice | Drilling machine vice |