{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 120 mm | |
Clamping range b | 173 mm | |
Jaw height C | 40 mm | |
Base body length a | 340 mm | |
Base body width B | 193 mm | |
Gesamthöhe c | 90 mm | |
Clamping slot spacing | 160 mm | |
Clamping slot width | 17 mm | |
maximum overall length L4 | 556 mm | |
Weight | 18 kg | |
Colour code for suitable accessories | BM vice, grey | |
Type of product | Drilling machine vice |
Article number | 365035 120 | |
EAN / GTIN | 4045197770691 | |
Manufacturer number | 365035 120 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Manual vice for drilling machines 120 mm |
|||
Jaw width A | 120 | 120 | |
Jaw height C | 40 | 30 | 39 |
Gesamthöhe c | 90 | 66 | 67 |
Weight | 18 | 6.5 | 6.5 |
Base body length a | 340 | 343 | 225 |
Clamping range b | 173 | 110 | 128 |
Type of product | Drilling machine vice | Drilling machine vice | Drilling machine vice |