• The item cannot be ordered due to missing prices.

Standard top jaw, Jaw width b: 120mm

Article no.: 363310 120

Select article variation and quantity

Jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 120 mm
Jaw height h 33 mm
Height h1 30 mm
Height h2 25 mm
Jaw length l 54 mm
Length l1 3 mm
Weight 1.3 kg
suitable for colour code HOLEX ZS 120
Type of product Vice jaws

Identification numbers & Classifications

Article number 363310 120
EAN / GTIN 4067263087007
Manufacturer number 363310 120

Description

Version:

Combination jaw with grip serrations and a smooth clamping face.

Downloads & documents

Compare with similar products

This article


Recommendations


Standard top jaw, Jaw width b: 120mm

Standard top jaw, Jaw width b: 120mm

Jaw width b 120 mm 120 mm 120 mm 120 mm 120 mm 120 mm
Jaw height h 33 mm 33 mm 33 mm 49 mm
Jaw length l 54 mm 54 mm 54 mm 54 mm
Weight 1.3 kg 1.3 kg 1.3 kg 1.3 kg
Height h2 25 mm 25 mm 25 mm 25 mm
suitable for colour code HOLEX ZS 120 ZC120 ZC120 HOLEX ZS 120 HOLEX ZS 120 HOLEX ZS 120
Type of product Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws Vice jaws

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart